Zoro Homepage

Bath Towel, 27x54 In, White, PK12

  • Mfr # X01160

  • Zoro # G3194852


product price: $189.99
/pk 12, $15.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
100% Cotton
Length
54 in
Width
27 in
Weight
17 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X01160
Zoro #
G3194852
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
54 in
Width
27 in
Overall Length
54 in
Overall Width
27 in

Details

Color
White
Material
100% Cotton
Weight
17 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Bath Towel
Product Type
Bath Towel
Border Style
Dobby
Material Style
Ring Spun

Description

Bath TowelWidth 27 In., Length 54 In.Dobby Border, 100 Percent Cotton MaterialColor White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.