Zoro Homepage

Bath Towel, 40 in L, Brown

  • Mfr # INT-106580

  • Zoro # G412471242


product price: $38.49
/pk 12, $3.21/ea

Key Features

Color
Brown
Material
60% Cotton, 40% Polyster
Weight
4 lb/dozen
Overall Length
40 in
Material Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT-106580
Zoro #
G412471242
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
40 in
Overall Width
20 in

Details

Color
Brown
Material
60% Cotton, 40% Polyster
Weight
4 lb/dozen
Item
Bath Towel
Material Style
Open End
Product Type
Bath Towel
Border Style
Cam

Description

Bath Towel, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.