Zoro Homepage

Bathrobe, Belted, Cotton, White, PK12

  • Mfr # X70200

  • Zoro # G5737541


product price: $767.99
/pk 12, $64.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
100% Cotton
Length
48 in
Style
Belted
Size
Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X70200
Zoro #
G5737541
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
48 in
Size
Fits All
Overall Length
48 in
Clothing Size
Fits All

Details

Color
White
Material
100% Cotton
Style
Belted
Item
Bathrobe
Fabric
Terry Cotton
Product Type
Bathrobe
Closure Style
Belted
Includes Hood
Hood Not Included

Description

Bathrobe, 100 Percent Cotton Terry, Length 48 in, Size Fits All, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.