Zoro Homepage

Bathrobe, Belted, Cotton/Polyester, PK12

  • Mfr # X70100

  • Zoro # G5587906


product price: $678.99
/pk 12, $56.58/ea
Free Shipping & Returns

Key Features

Color
White
Material
40% Polyester, 60% Cotton
Length
48 in
Style
Belted
Size
Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X70100
Zoro #
G5587906
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
48 in
Size
Fits All
Overall Length
48 in
Clothing Size
Fits All

Details

Color
White
Material
40% Polyester, 60% Cotton
Style
Belted
Item
Bathrobe
Fabric
Terry Cotton
Product Type
Bathrobe
Includes Hood
Hood Not Included
Closure Style
Belted

Description

Bathrobe, 60 Percent Cotton / 40 Percent Polyester Waffle Weave, Length 48 in, Size Fits All, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.