Bed Scarf, 58 in L, White
Mfr # WEBS5826TWHT-1-AD00
Zoro # G412471389
product price: $64.65
/eaKey Features
Color
White
Overall Length
58 in
Overall Width
26 in
Features
Mitered Corners
Fits Mattress Size
Twin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEBS5826TWHT-1-AD00
Zoro #
G412471389
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Length
58 in
Overall Width
26 in
Fits Mattress Size
Twin
Details
Color
White
Item
Bed Scarf
Features
Mitered Corners
Fabric Pattern
Waffle Weave
Product Type
Bed Scarf
Stitching Pattern
Hemmed
Fabric Material
45% Polyester, 55% Cotton
Description
Bed Scarf, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.