Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Scarf, 94 in L, White

  • Mfr # WEBS9426KWHT-1-AD00

  • Zoro # G712471294


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Color
White
Fabric Pattern
Waffle Weave
Product Type
Bed Scarf
Stitching Pattern
Hemmed
Overall Length
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEBS9426KWHT-1-AD00
Zoro #
G712471294
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
94 in
Fits Mattress Size
King
Overall Width
26 in

Details

Color
White
Item
Bed Scarf
Fabric Pattern
Waffle Weave
Product Type
Bed Scarf
Stitching Pattern
Hemmed
Features
Mitered Corners
Fabric Material
45% Polyester, 55% Cotton

Description

Bed Scarf, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.