Zoro Homepage

Bed Sheets, Full, 54x80 In., PK12

  • Mfr # X32015

  • Zoro # G0717796


product price: $241.99
/pk 12, $20.17/ea
Free Shipping & Returns

Key Features

Color
White
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X32015
Zoro #
G0717796
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
Full
Width
54 in
Length
80 in
Pocket Size
12 in
Overall Length
80 in
Overall Width
54 in
Fits Mattress Size
Full

Details

Color
White
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Corners
Elastic
Product Type
Fitted Sheet
Corner Style
Elastic
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Elastic Fitted

Description

Fitted Sheet, Fitted, Full Size, Width 54 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color White, Corners Elastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.