Zoro Homepage

Bed Sheets, Full XXL, 81x115 In., PK12

  • Mfr # X32011

  • Zoro # G1742684


product price: $243.99
/pk 12, $20.33/ea
Free Shipping & Returns

Key Features

Color
White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Width
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X32011
Zoro #
G1742684
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
Full XXL
Width
81 in
Length
115 in
Overall Width
81 in
Fits Mattress Size
XXL Full
Overall Length
115 in

Details

Color
White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Corners
Flat
Product Type
Flat Sheet
Closure Style
Flat
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton

Description

Flat Sheet, Flat, Full XXL Size, Width 81 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Corners Flat, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.