Zoro Homepage

Bed Sheets, King XL, 108x115 In., PK12

  • Mfr # X32013

  • Zoro # G0587517


product price: $324.99
/pk 12, $27.08/ea
Free Shipping & Returns

Key Features

Color
White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Corners
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X32013
Zoro #
G0587517
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
King XL
Length
115 in
Width
108 in
Overall Width
108 in
Fits Mattress Size
XL King
Overall Length
115 in

Details

Color
White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Corners
Flat
Product Type
Flat Sheet
Closure Style
Flat
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Sewn

Description

Flat Sheet, Flat, King XL Size, Width 108 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Corners Flat, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.