Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Skirt, 39 in W, White

  • Mfr # NWWB3980TWHT-AD00

  • Zoro # G312471304


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Bed Skirt
Fits Mattress Size
XL Twin
Overall Width
39 in
Fabric Material
45% Polyester Blend, 55% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWWB3980TWHT-AD00
Zoro #
G312471304
UPC #
-
Country of Origin
Pakistan

Dimensions

Fits Mattress Size
XL Twin
Overall Width
39 in
Overall Length
80 in

Details

Color
White
Item
Bed Skirt
Product Type
Bed Skirt
Fabric Material
45% Polyester Blend, 55% Cotton
Fabric Pattern
Waffle

Description

Bed Skirt,39 in W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.