Bed Skirt, 54 in W, White
Mfr # NWWB5480FWHT-AD00
Zoro # G912471315
product price: $90.35
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Width
54 in
Fabric Material
45% Polyester Blend, 55% Cotton
Product Type
Bed Skirt
Fabric Pattern
Waffle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWWB5480FWHT-AD00
Zoro #
G912471315
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Width
54 in
Overall Length
80 in
Fits Mattress Size
XL Full
Details
Color
White
Item
Bed Skirt
Fabric Material
45% Polyester Blend, 55% Cotton
Product Type
Bed Skirt
Fabric Pattern
Waffle
Description
Bed Skirt,54 in W,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.