Zoro Homepage

Bed Wrap, 60 in W, White

  • Mfr # NWBW6080QWHT-AD00

  • Zoro # G612471288


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
80 in
Overall Width
60 in
Product Type
Bed Wrap
Fabric Material
45% Polyester Blend, 55% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWBW6080QWHT-AD00
Zoro #
G612471288
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
80 in
Overall Width
60 in
Fits Mattress Size
Queen

Details

Color
White
Item
Bed Wrap
Product Type
Bed Wrap
Fabric Material
45% Polyester Blend, 55% Cotton
Fabric Pattern
Waffle

Description

Bed Wrap,60 in W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.