Zoro Homepage

Bed Wrap, 78 in W, White

  • Mfr # NWBW7880KWHT-AD00

  • Zoro # G812471309


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
White
Fabric Pattern
Waffle
Fits Mattress Size
King
Product Type
Bed Wrap
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWBW7880KWHT-AD00
Zoro #
G812471309
UPC #
-
Country of Origin
Pakistan

Dimensions

Fits Mattress Size
King
Overall Length
80 in
Overall Width
78 in

Details

Color
White
Item
Bed Wrap
Fabric Pattern
Waffle
Product Type
Bed Wrap
Fabric Material
45% Polyester Blend, 55% Cotton

Description

Bed Wrap,78 in W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.