Bedding and Bath Kit, Cotton, White
Mfr # WWX90002
Zoro # G4312638
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
White
Size
Twin
Type
Dorm, Emergency Shelter, Housing
Fabric
Cotton
Includes
Bath Towel, Cotton Thermal Blanket, Fitted Sheet, Flat Sheet, Hand Towel, Mattress Pad, Standard Pillow Case, Wash Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWX90002
Zoro #
G4312638
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
Twin
Compatible Mattress Size
Twin
Details
Color
White
Type
Dorm, Emergency Shelter, Housing
Fabric
Cotton
Item
Bedding and Bath Kit
Includes
Bath Towel, Cotton Thermal Blanket, Fitted Sheet, Flat Sheet, Hand Towel, Mattress Pad, Standard Pillow Case, Wash Cloth
Washing Instructions
Pre Washed
Product Type
Bedding and Bath Kit
Fabric Material
Cotton
Description
Bedding and Bath Kit,Cotton,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.