Zoro Homepage

Bedding and Bath Kit, Fleece, Beige; White

  • Mfr # WWX90006

  • Zoro # G4312665


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Beige, White
Size
Full
Type
Dorm, Emergency Shelter, Housing
Fabric
Fleece
Includes
(2) Standard Pillow Cases, Bath Towel, Fitted Sheet, Flat Sheet, Hand Towel, Mattress Pad, Polyester Fleece Blanket, Wash Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWX90006
Zoro #
G4312665
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
Full
Compatible Mattress Size
Full

Details

Color
Beige, White
Type
Dorm, Emergency Shelter, Housing
Fabric
Fleece
Item
Bedding and Bath Kit
Includes
(2) Standard Pillow Cases, Bath Towel, Fitted Sheet, Flat Sheet, Hand Towel, Mattress Pad, Polyester Fleece Blanket, Wash Cloth
Washing Instructions
Pre Washed
Product Type
Bedding and Bath Kit
Fabric Material
Fleece

Description

Bedding and Bath Kit,Fleece,Beige; White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.