Bedding and Bath Kit, Fleece, Beige; White
Mfr # WWX90011
Zoro # G4312123
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, White
Size
King
Type
Dorm, Emergency Shelter, Housing
Fabric
Fleece
Includes
(2) Standard Pillow Cases, Bath Towel, Fitted Sheet, Flat Sheet, Hand Towel, Mattress Pad, Polyester Fleece Blanket, Wash Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWX90011
Zoro #
G4312123
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
King
Compatible Mattress Size
King
Details
Color
Beige, White
Type
Dorm, Emergency Shelter, Housing
Fabric
Fleece
Item
Bedding and Bath Kit
Includes
(2) Standard Pillow Cases, Bath Towel, Fitted Sheet, Flat Sheet, Hand Towel, Mattress Pad, Polyester Fleece Blanket, Wash Cloth
Product Type
Bedding and Bath Kit
Fabric Material
Fleece
Description
Bedding and Bath Kit, Emergency Shelter, Dorm, Housing, King Size, Fleece, Color Beige, White, Includes (2) Standard Pillow Cases, Flat Sheet, Fitted Sheet, Polyester Fleece Blanket, Mattress Pad, Bath Towel, Hand Towel, Wash Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.