Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Pillow

  • Mfr # JS-65G3CC

  • Zoro # G912471209


product price: $54.19
/ea

Key Features

Fill Weight
23 oz
Color
White
Thread Count
230
Product Type
Pillow
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS-65G3CC
Zoro #
G912471209
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
20 in

Details

Item
Pillow
Fill Weight
23 oz
Color
White
Thread Count
230
Product Type
Pillow
Cover Material
Cotton
Core Material
Lyocell Down

Description

Pillow, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.