Fitness Towel, 44 in L, White

  • Mfr # E526-U-WHT-1-3000

  • Zoro # G912481840


product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Weight
4-1/8 lb/dozen
Material Style
Ring Spun
Overall Width
13 in
Overall Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E526-U-WHT-1-3000
Zoro #
G912481840
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Width
13 in
Overall Length
44 in

Details

Color
White
Material
100% Cotton
Weight
4-1/8 lb/dozen
Item
Fitness Towel
Material Style
Ring Spun
Product Type
Fitness Towel

Description

Fitness Towel, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.