Fitness Towel, 44 in L, White/Navy Border
Mfr # E527-U-WHT-1-3000
Zoro # G212481892
product price:Â $96.89
/pk 12, $8.07/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Weight
4 lb/dozen
Overall Width
13 in
Border Style
Dobby
Material Style
Ring Spun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E527-U-WHT-1-3000
Zoro #
G212481892
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Width
13 in
Overall Length
44 in
Details
Color
White with Navy Border
Material
100% Cotton
Weight
4 lb/dozen
Item
Fitness Towel
Border Style
Dobby
Material Style
Ring Spun
Product Type
Fitness Towel
Description
Fitness Towel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.