Zoro Homepage

Fitted Sheet, 80 in L, White

  • Mfr # INT-108486

  • Zoro # G312471243


product price: $524.99
/pk 12, $43.75/ea
Free Shipping & Returns

Key Features

Color
White
Thread Count
T250
Fabric Material
45% Polyester, 55% Cotton
Overall Width
78 in
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT-108486
Zoro #
G312471243
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
78 in
Overall Length
80 in
Fits Mattress Size
King

Details

Color
White
Thread Count
T250
Item
Fitted Sheet
Fabric Material
45% Polyester, 55% Cotton
Closure Style
Elastic Fitted
Corner Style
Elastic
Product Type
Fitted Sheet

Description

Fitted Sheet, T250 Thread Count, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.