Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitted Sheet, 84 in L, White

  • Mfr # INT-100468

  • Zoro # G912471254


product price: $182.99
/pk 12, $15.25/ea
Free Shipping & Returns

Key Features

Color
White
Thread Count
T180
Fits Mattress Size
Twin
Product Type
Fitted Sheet
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT-100468
Zoro #
G912471254
UPC #
-
Country of Origin
United States

Dimensions

Fits Mattress Size
Twin
Overall Width
36 in
Overall Length
84 in

Details

Color
White
Thread Count
T180
Item
Fitted Sheet
Product Type
Fitted Sheet
Closure Style
Elastic Fitted
Fabric Material
45% Polyester, 55% Cotton
Corner Style
Elastic

Description

Fitted Sheet, T180 Thread Count, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.