Zoro Homepage

Flat Sheet, 110 in L, White

  • Mfr # NWW11020WHT-AD00

  • Zoro # G512471296


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
White
Closure Style
Flat
Fabric Material
45% Polyester, 55% Cotton
Overall Width
120 in
Overall Length
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWW11020WHT-AD00
Zoro #
G512471296
UPC #
-
Country of Origin
Pakistan

Dimensions

Fits Mattress Size
King
Overall Width
120 in
Overall Length
110 in

Details

Color
White
Item
Flat Sheet
Closure Style
Flat
Fabric Material
45% Polyester, 55% Cotton
Product Type
Flat Sheet
Corner Style
Sewn

Description

Flat Sheet, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.