Flat Sheet, 115 in L, White
Mfr # INT-100505
Zoro # G712471263
product price: $214.99
/pk 12, $17.92/ea
Free Shipping & Returns
Key Features
Color
White
Thread Count
T180
Fabric Material
45% Polyester, 55% Cotton
Corner Style
Sewn
Product Type
Flat Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT-100505
Zoro #
G712471263
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
115 in
Fits Mattress Size
Twin
Overall Width
66 in
Details
Color
White
Thread Count
T180
Item
Flat Sheet
Fabric Material
45% Polyester, 55% Cotton
Corner Style
Sewn
Product Type
Flat Sheet
Closure Style
Flat
Description
Flat Sheet, T180 Thread Count, Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.