Zoro Homepage

Flat Sheet, 120 in L, White

  • Mfr # INT-108479

  • Zoro # G312471199


product price: $566.99
/pk 12, $47.25/ea
Free Shipping & Returns

Key Features

Color
White
Thread Count
T250
Overall Width
108 in
Product Type
Flat Sheet
Closure Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT-108479
Zoro #
G312471199
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
108 in
Fits Mattress Size
King
Overall Length
120 in

Details

Color
White
Thread Count
T250
Item
Flat Sheet
Product Type
Flat Sheet
Closure Style
Flat
Fabric Material
45% Polyester, 55% Cotton
Corner Style
Sewn

Description

Flat Sheet, T250 Thread Count, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.