Zoro Homepage

Flat Sheet, 87 in L, White

  • Mfr # NWW87120WHT-AD00

  • Zoro # G412471402


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Flat Sheet
Overall Length
87 in
Fabric Material
45% Polyester, 55% Cotton
Overall Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWW87120WHT-AD00
Zoro #
G412471402
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
87 in
Fits Mattress Size
Full
Overall Width
120 in

Details

Color
White
Item
Flat Sheet
Product Type
Flat Sheet
Fabric Material
45% Polyester, 55% Cotton
Corner Style
Sewn
Closure Style
Flat

Description

Flat Sheet, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.