Flat Sheet, 90 in L, White
Mfr # INT-100494
Zoro # G612471264
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
Key Features
Color
White
Thread Count
T180
Overall Length
90 in
Corner Style
Sewn
Product Type
Flat Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT-100494
Zoro #
G612471264
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
90 in
Overall Width
54 in
Fits Mattress Size
Full
Details
Color
White
Thread Count
T180
Item
Flat Sheet
Corner Style
Sewn
Product Type
Flat Sheet
Fabric Material
45% Polyester, 55% Cotton
Closure Style
Flat
Description
Flat Sheet, T180 Thread Count, Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.