Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Sheet, 90 in L, White

  • Mfr # INT-107421

  • Zoro # G512471340


product price: $73.95
/pk 12, $6.16/ea

Key Features

Color
White
Thread Count
T128
Closure Style
Flat
Corner Style
Sewn
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INT-107421
Zoro #
G512471340
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Width
54 in
Fits Mattress Size
Full
Overall Length
90 in

Details

Color
White
Thread Count
T128
Item
Flat Sheet
Closure Style
Flat
Corner Style
Sewn
Fabric Material
30% Cotton, 70% Polyester
Product Type
Flat Sheet

Description

Flat Sheet, T128 Thread Count, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.