Flat Sheet, 96 in L, White
Mfr # NWW96120WHT-AD00
Zoro # G712471287
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Width
120 in
Product Type
Flat Sheet
Fabric Material
45% Polyester, 55% Cotton
Corner Style
Sewn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWW96120WHT-AD00
Zoro #
G712471287
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Width
120 in
Overall Length
96 in
Fits Mattress Size
Queen
Details
Color
White
Item
Flat Sheet
Product Type
Flat Sheet
Fabric Material
45% Polyester, 55% Cotton
Corner Style
Sewn
Closure Style
Flat
Description
Flat Sheet, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.