Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Sheet, Twin XXL, PK12

  • Mfr # X30010

  • Zoro # G5047052


product price: $146.99
/pk 12, $12.25/ea
Free Shipping & Returns

Key Features

Color
White
Size
Twin XXL
Thread Count
T130
Fabric
60% Cotton/40% Polyester
Length
115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X30010
Zoro #
G5047052
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
Twin XXL
Length
115 in
Width
66 in
Fits Mattress Size
XL Twin
Overall Length
115 in
Overall Width
66 in

Details

Color
White
Thread Count
T130
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Corners
Sewn
Product Type
Flat Sheet
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Flat

Description

Flat Sheet, Twin XXL Size, Width 66 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T130 Thread Count, Color White, Corners Sewn, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.