Flour Sack Towel, Cotton, PK12
Mfr # 22862
Zoro # G6193652
product price: $31.25
/pk 12, $2.60/eaKey Features
Color
White
Material
100% Cotton
Length
36 in
Width
24 in
Style
Lint Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22862
Zoro #
G6193652
UPC #
-
Country of Origin
Pakistan
Dimensions
Length
36 in
Width
24 in
Overall Length
36 in
Overall Width
24 in
Details
Color
White
Material
100% Cotton
Weight
2.0 lb/doz
Style
Lint Free
Item
Flour Sack Towel
ATTRIBUTE9
Bright White
Pattern
Flour Sack
Description
Flour Sack Towel, Overall Width 24 in, Product Type Flour Sack Towel, Color White, Material 100 Percent Cotton, Overall Length 36 in, Pattern Flour Sack, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.