Glass Towel, 15x25 In, Striped, PK12
Mfr # 31600
Zoro # G5045293
product price: $15.79
/pk 12, $1.32/eaKey Features
Width
15 in
Color
Assorted Colors: Black/Navy/Yellow/Hunter Green
Material
100% Cotton
Length
25 in
Style
Lint Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31600
Zoro #
G5045293
UPC #
-
Country of Origin
Pakistan
Dimensions
Width
15 in
Length
25 in
Overall Width
15 in
Overall Length
25 in
Details
Item
Glass Towel
Color
Assorted Colors: Black/Navy/Yellow/Hunter Green
Material
100% Cotton
Style
Lint Free
Weight
1.3 lb/doz
Pattern
Striped
ATTRIBUTE9
Assorted Colors: Black, Navy, Yellow, Hunter Green
Description
Glass Towel, Overall Width 15 in, Product Type Glass Towel, Color Black, Hunter Green, Navy, Red, Yellow, Material 100 Percent Cotton, Overall Length 25 in, Pattern Striped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.