Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Towel, Lint Free, Cotton, PK12

  • Mfr # 31606

  • Zoro # G6174113


product price: $17.25
/pk 12, $1.44/ea

Key Features

Color
White with Red Stripe
Material
100% Cotton
Length
25 in
Width
15 in
Weight
1.3 lb/doz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31606
Zoro #
G6174113
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
25 in
Width
15 in
Overall Length
25 in
Overall Width
15 in

Details

Color
White with Red Stripe
Material
100% Cotton
Weight
1.3 lb/doz
Style
Lint Free
Item
Glass Towel
ATTRIBUTE9
White with Red Stripe
Pattern
Red Stripe

Description

Glass Towel, Overall Width 15 in, Product Type Glass Towel, Color Red, White, Material 100 Percent Cotton, Overall Length 25 in, Pattern Red Stripe, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.