Hand Towel, 16x27 In, Brown, PK12
Mfr # 71623
Zoro # G5045196
product price: $26.69
/pk 12, $2.22/eaKey Features
Material
100% Cotton
Length
27 in
Width
16 in
Weight
3 lb/dozen
Style
Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71623
Zoro #
G5045196
UPC #
008182716238
Country of Origin
Pakistan
Dimensions
Length
27 in
Width
16 in
Overall Length
27 in
Overall Width
16 in
Details
Color
Brown
Material
100% Cotton
Weight
3 lb/dozen
Style
Open End
Border
Cam
Edges
Hemmed
Item
Hand Towel
Product Type
Hand Towel
Border Style
Cam
Material Style
Open End
Description
Hand Towel, Width 16 In., Length 27 In., Weight 3 lb. per Dozen, Cam Border, 100 Percent Cotton Material, Hemmed Edges, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.