Hand Towel, 16x27 In., White, PK12
Mfr # 51620
Zoro # G2894586
product price: $20.19
/pk 12, $1.68/eaKey Features
Material
100% Cotton
Length
27 in
Width
16 in
Weight
2-3/4 lb/dozen
Style
Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51620
Zoro #
G2894586
UPC #
-
Country of Origin
Pakistan
Dimensions
Length
27 in
Width
16 in
Overall Length
27 in
Overall Width
16 in
Details
Color
White
Material
100% Cotton
Weight
2-3/4 lb/dozen
Style
Open End
Border
Cam
Edges
Hemmed
Item
Hand Towel
Product Type
Hand Towel
Material Style
Open End
Border Style
Cam
Description
Hand TowelWidth 16 In., Length 27 In.Cam Border, 100 Percent Cotton MaterialColor White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.