Hand Towel, 30, L White, Pack of 120
Mfr # 1888-H529-U-WHT-1-SS00
Zoro # G512221129
product price:Â $1,073.99
/pk 120, $8.95/ea
Free Shipping & Returns
Key Features
Color
White
Material
100% Cotton
Weight
4-1/2 lb/dozen
Material Style
Ring Spun
Border Style
Dobby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1888-H529-U-WHT-1-SS00
Zoro #
G512221129
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Width
16 in
Overall Length
30 in
Details
Color
White
Material
100% Cotton
Weight
4-1/2 lb/dozen
Item
Hand Towel
Material Style
Ring Spun
Border Style
Dobby
Product Type
Hand Towel
Description
Hand Towel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.