Zoro Homepage

Hand Towel, 32 in L, White

  • Mfr # H765-U-WHT-1-LT00

  • Zoro # G012481900


product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
100% Cotton
Overall Width
16 in
Overall Length
32 in
Material Style
Ring Spun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H765-U-WHT-1-LT00
Zoro #
G012481900
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Width
16 in
Overall Length
32 in

Details

Color
White
Material
100% Cotton
Weight
5-1/2 lb/dozen
Item
Hand Towel
Material Style
Ring Spun
Product Type
Hand Towel
Border Style
Dobby

Description

Hand Towel, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.