Zoro Homepage

Herringbone Towel, Cotton, PK12

  • Mfr # 31505

  • Zoro # G6173002


product price: $16.95
/pk 12, $1.41/ea

Key Features

Color
White with Red Stripe
Width
15 in
Material
100% Cotton
Length
25 in
Weight
1.3 lb/doz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31505
Zoro #
G6173002
UPC #
-
Country of Origin
Pakistan

Dimensions

Width
15 in
Length
25 in
Overall Width
15 in
Overall Length
26 in

Details

Item
Glass Towel
Color
White with Red Stripe
Material
100% Cotton
Weight
1.3 lb/doz
Style
Herringbone Weave
ATTRIBUTE9
White with Red Stripe

Description

Glass Towel, Overall Width 15 in, Product Type Glass Towel, Color Red, White, Material 100 Percent Cotton, Overall Length 26 in, Pattern Red Border, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.