Zoro Homepage

Kitchen Towel, 28 in Overall L., PK10

  • Mfr # M22893

  • Zoro # G812485948


product price: $65.99
/pk 10, $6.60/ea

Key Features

Product Type
Kitchen Towel
Pattern
Sweet Tea
Color
White with Colored Print
Overall Width
29 in
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22893
Zoro #
G812485948
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
29 in
Overall Length
28 in

Details

Item
Kitchen Towel
Product Type
Kitchen Towel
Pattern
Sweet Tea
Color
White with Colored Print
Material
Cotton

Description

Kitchen Towel, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.