Mattress Cover, Quilt, 39x80 In.
Mfr # X41203
Zoro # G1328564
product price: $30.45
/eaKey Features
Size
39 in x 80 in
Color
White
Cover Material
Cotton, Polyester
Protects
Mattress
Type
Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X41203
Zoro #
G1328564
UPC #
-
Country of Origin
United States
Dimensions
Size
39 in x 80 in
Width
39
Length
80
Compatible Bed Size
Twin XL
Compatible Bed Height - Maximum
12 in
Overall Width
39 in
Overall Length
80 in
Details
Color
White
Cover Material
Cotton, Polyester
Protects
Mattress
Type
Quilted
Item
Mattress Pad
Fabric
50% Cotton; 50% Polyester
Washing Instructions
Do Not Bleach, Machine Wash Warm, Tumble Dry Low
Corners
Elastic Fitted Skirt
Product Type
Mattress Pad
Pad Material
Cotton/Polyester
Grip Style
Elastic Band
Water Resistance
Not Water Resistant
Fabric Weight
5 oz
Description
Mattress Cover, 39 In. x 80 In. Size, Length 80, Width 39, Quilted, Protects Mattress, Corners Elastic Fitted Skirt, 50 Percent Cotton; 50 Percent Polyester Fabric, Washing Instructions Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.