Mcrfbr Car/Hand Towel, Red, 16"x27", PK2700
Mfr # Z72120
Zoro # G7118769
product price: $4,207.99
/pk 2700, $1.56/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
Key Features
Material
Microfiber
Size
16"x27''
Cleaning Cloth Color
Red
Cleaning Cloth Condition
New
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z72120
Zoro #
G7118769
UPC #
-
Country of Origin
China
Dimensions
Size
16"x27''
Details
Item
Microfiber Car/Hand Towel
Material
Microfiber
Cleaning Cloth Color
Red
Cleaning Cloth Condition
New
Color
Red
Features
Drying and polishing cars, lint free cleaning
Description
Microfiber Car Wash or Hand Towels Pallet, 16in x 27in, Red: 2700 Towels or 225 12-Packs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.