Mcrfbr Glass Cleanng Cloth, 16"x16", PK180
Mfr # Z73111
Zoro # G7118489
product price: $274.99
/pk 180, $1.53/ea
Free Shipping & Returns
Key Features
Material
Microfiber
Size
16"x16"
Cleaning Cloth Color
Blue
Features
Cleaning glass or delicate surfaces. Lint-Free Cleaning
Cleaning Cloth Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z73111
Zoro #
G7118489
UPC #
-
Country of Origin
China
Dimensions
Size
16"x16"
Details
Item
Microfiber Glass Cleaning Cloth
Material
Microfiber
Cleaning Cloth Color
Blue
Features
Cleaning glass or delicate surfaces. Lint-Free Cleaning
Cleaning Cloth Condition
New
Description
Microfiber Glass Cleaning Cloth, 16in x 16in: 180-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.