Microfbr Car/Hand Towel, Nvy, 16"x27", PK12
Mfr # Z73030
Zoro # G7118391
product price: $26.65
/pk 12, $2.22/eaKey Features
Material
Microfiber
Size
16"x27''
Cleaning Cloth Color
Navy
Color
Navy
Features
Drying and polishing cars, lint free cleaning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z73030
Zoro #
G7118391
UPC #
-
Country of Origin
China
Dimensions
Size
16"x27''
Details
Item
Microfiber Car/Hand Towel
Material
Microfiber
Cleaning Cloth Color
Navy
Color
Navy
Features
Drying and polishing cars, lint free cleaning
Cleaning Cloth Condition
New
Description
Microfiber Car Wash or Hand Towels, 16in x 27in, Navy: 12-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.