Zoro Homepage

Microfiber Bar Mop 15" x 18", 48PK

  • Mfr # Z73114

  • Zoro # G7118498


product price: $69.99
/pk 48, $1.46/ea

Key Features

Material
Terry
Size
15"x18"
Color
White
Width
15 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z73114
Zoro #
G7118498
UPC #
-
Country of Origin
China

Dimensions

Size
15"x18"
Width
15 in
Length
18 in

Details

Item
Bar Mop Towel
Material
Terry
Color
White

Description

Ribbed Microfiber Bar Mop, 15in x 18in: 48-Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.