Microfiber Cloth Hvy Wt, 16"x16", PK180
Mfr # Z73101
Zoro # G7118540
product price: $198.99
/pk 180, $1.11/ea
Free Shipping & Returns
Key Features
Material
Microfiber
Size
16"x16"
Cleaning Cloth Color
Blue
Features
Soaking up spills, wiping down surfaces, multi-use cleaning
Cleaning Cloth Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z73101
Zoro #
G7118540
UPC #
-
Country of Origin
China
Dimensions
Size
16"x16"
Details
Item
Microfiber Cloth Heavy Weight
Material
Microfiber
Cleaning Cloth Color
Blue
Features
Soaking up spills, wiping down surfaces, multi-use cleaning
Cleaning Cloth Condition
New
Description
Microfiber General Purpose Cleaning Cloth, Heavy Weight, 16in x 16in: 180-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.