Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Lght Wght Cloth, 16"x16", PK12

  • Mfr # Z73010

  • Zoro # G7118443


product price: $12.15
/pk 12, $1.01/ea

Key Features

Material
Microfiber
Size
16"x16"
Cleaning Cloth Color
Blue
Cleaning Cloth Condition
New
Features
Soaking up spills, wiping down surfaces, multi-use cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z73010
Zoro #
G7118443
UPC #
-
Country of Origin
China

Dimensions

Size
16"x16"

Details

Item
Microfiber Cloth Light Weight
Material
Microfiber
Cleaning Cloth Color
Blue
Cleaning Cloth Condition
New
Features
Soaking up spills, wiping down surfaces, multi-use cleaning

Description

Microfiber General Purpose Cleaning Cloth, Light Weight, 16in x 16in: 12-Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.