Zoro Homepage

Microfiber Rag, Pallet, 650 lb., Bag

  • Mfr # Z73129

  • Zoro # G7118820


product price: $3,601.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Material
Microfiber
Size
Varies
Cleaning Cloth Color
Assorted
Cleaning Cloth Condition
New
Features
Soaking up spills, Lint Free Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z73129
Zoro #
G7118820
UPC #
-
Country of Origin
United States

Dimensions

Size
Varies

Details

Item
Microfiber Rag Pallet
Material
Microfiber
Cleaning Cloth Color
Assorted
Cleaning Cloth Condition
New
Features
Soaking up spills, Lint Free Cleaning

Description

New Microfiber Rag Pallet: 650 LBS or 26 25lbs Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.