Napkin, Blue, Polyester, PK12
Mfr # AT-Signature-20x20-2228-Wedgewood Blue
Zoro # G313990712
product price: $40.89
/pk 12, $3.41/ea
Sold in multiples of 6 for $245.34
Key Features
Color
Blue
Material
Polyester
Overall Width
20 in
Overall Length
20 in
Product Type
Napkin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-Signature-20x20-2228-Wedgewood Blue
Zoro #
G313990712
UPC #
-
Country of Origin
China
Dimensions
Overall Width
20 in
Overall Length
20 in
Details
Item
Napkin
Color
Blue
Material
Polyester
Product Type
Napkin
Description
Napkin, Product Type Napkin, Color Blue, Diameter Not Applicable, Material Polyester, Overall Length 20 in, Overall Width 20 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.