Napkin, Green, Polyester, PK12

  • Mfr # AT-Signature-20x20-3180-Forest Green

  • Zoro # G213990676


product price:  $44.95
/pk 12, $3.75/ea

Key Features

Color
Green
Material
Polyester
Overall Width
20 in
Product Type
Napkin
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-Signature-20x20-3180-Forest Green
Zoro #
G213990676
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20 in
Overall Length
20 in

Details

Item
Napkin
Color
Green
Material
Polyester
Product Type
Napkin

Description

Napkin, Product Type Napkin, Color Green, Diameter Not Applicable, Material Polyester, Overall Length 20 in, Overall Width 20 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.