Zoro Homepage

Pillow Case, King, 42x46 In., PK12

  • Mfr # X32004

  • Zoro # G2042871


product price: $62.15
/pk 12, $5.18/ea

Key Features

Color
White
Material
Polyester, Cotton
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X32004
Zoro #
G2042871
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
King
Length
46 in
Width
42 in
Overall Width
42 in
For Pillow Size
King
Overall Length
46 in

Details

Color
White
Material
Polyester, Cotton
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Pillowcase
Closure
Flap
Product Type
Pillowcase
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Flap
Fabric Pattern
Solid

Description

Pillow Case, Flat, King Size, Width 42 In., Length 46 In., 60 Percent Cotton, 40 Percent Polyester, T200 Thread Count, Color White, Flap Opening, Closure Flap, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.