Zoro Homepage

Pillow Case, Standard, 42x36 In., PK12

  • Mfr # X32000

  • Zoro # G2783566


product price: $49.55
/pk 12, $4.13/ea

Key Features

Color
White
Material
Polyester, Cotton
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X32000
Zoro #
G2783566
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
Full
Length
36 in
Width
42 in
For Pillow Size
Standard
Overall Width
36 in
Overall Length
42 in

Details

Color
White
Material
Polyester, Cotton
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Pillowcase
Closure
Flap
Product Type
Pillowcase
Closure Style
Flap
Fabric Material
40% Polyester, 60% Cotton
Fabric Pattern
Solid

Description

Pillow Case, Flat, Standard Size, Width 42 In., Length 36 In., 60 Percent Cotton, 40 Percent Polyester, T200 Thread Count, Color White, Flap Opening, Closure Flap, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.